This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating 311SM2-H58

Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 311SM2-H58
  • Zoro # G4535054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311SM2-H58
Zoro #
G4535054
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.57 in
Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Height
0.5"
Depth
0.25"
Mounting Dimension
0.38" Centers
Length
0.8"
Actuator Length
0.57"
Mounting Dimension - Snap Action Switch
0.38 in Centers
Overall Height
0.5 in
Overall Width
0.8 in
Overall Depth
0.25 in
Lever Actuator Length
0.57 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever
AC Contact Rating - Snap Action Switch
5 A @ 240 V
Contact Form- Switches
SPDT
Release Force
0.18 oz
Contact Form
SPDT
Operating Temp. Range
-65 Degrees to 250 Degrees F
Standards
CE 61058-1, CSA LR41372 ENEC, UL E12252
Electrical Connection - Snap Action Switch
Quick Connect
Max. Pretravel
0.12 in
Series
SM
Type of Actuator
Straight Lever
Current Rating
5A
Over Travel
0.026 in
Terminal Type
Quick Connect
Watertight - Snap Action Switch
No
Operating Force
1.1 oz
Housing Material
General Purpose Phenolic
Differential Travel
0.027 in
Voltage Rating
250VAC
AC Contact Rating
5 A @ 240 V
Body Material
Phenolic
Actuator Style
Lever
Electrical Connection
Quick Connect
Differential Travel - Maximum
0.027 in

Description

Miniature Snap Action Switch, Lever, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.57 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.