Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (Discontinued)
- Mfr # V7-6B19E9-022
- Zoro # G4628233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V7-6B19E9-022
Zoro #
G4628233
UPC #
078454991830
Country of Origin
Mexico
Dimensions
Lever Actuator Length - Snap Action Switch
1.08 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Length
1.14"
Height
0.63"
Actuator Length
1.08"
Lever Actuator Length
1.08 in
Overall Width
1.14 in
Overall Depth
0.4 in
Overall Height
0.63 in
Description
Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.08 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.