Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - V7 Series, SPDT, Long Lever, 5A, Miniature

  • Mfr # V7-1A17D8-048

  • Zoro # G4733364


product price: $5.39
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.02 in
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1A17D8-048
Zoro #
G4733364
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.02 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Length
1.14"
Mounting Dimension
22.20 x 10.3mm Centers
Height
0.63"
Actuator Length
2.02"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Body Depth
0.4 in
Overall Height
0.63 in
Body Height
0.63 in
Overall Width
1.14 in
Mounting Hole Diameter
1/8 in
Lever Actuator Length
2.02 in
Overall Depth
0.4 in
Body Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Operating Force
150 g max.
Differential Travel
0.053 in
Watertight - Snap Action Switch
No
Housing Material
Polyester
Series
V7
Current Rating
5A
Voltage Rating
250VAC
Type of Actuator
Long Straight Lever
Contact Form
1NO/1NC
Terminal Type
Quick Connect
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Release Force
0.14 ozf
Over Travel
3.15 mm
Max. Pretravel
6.35 mm
Standards
CSA, ENEC, RoHS, UL Listed
AC Contact Rating
5 A @ 250 V
Overtravel
0.124 in
Pretravel
0.25 in
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
1.6 ozf
Differential Travel - Maximum
0.053 in
Body Material
Polyester
Actuator Style
Lever
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F
Center Mounting Hole Distance
0.88 in

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch features a long lever actuator and is rated for use in control and sensing applications within the specified electrical and environmental parameters. Housed in a polyester body, this SPDT switch offers both normally open (NO) and normally closed (NC) contacts, supporting versatile circuit configurations. The compact design allows for installation where space is limited.

Key Features:

  • Actuator: Long straight lever, 2.02" length
  • Contact Form: SPDT (1NO/1NC)
  • Electrical Ratings: 5A @ 125V/250V/277V AC; 1/10 HP @ 250V AC
  • Operating Force: Maximum 1.6 ozf (150 g)
  • Body Dimensions: 1.14" W x 0.63" H x 0.4" D
  • Mounting Centers: 0.87"
  • Terminal Type: Quick connect, 3/16"
  • Housing Material: Polyester
  • Temperature Range: -40°F to +185°F standard; options up to +347°F available
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.