Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long Actuator, SPDT

  • Mfr # V7-2B17D8-162

  • Zoro # G4584991


product price: $7.89
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-2B17D8-162
Zoro #
G4584991
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
4 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Length
1.14"
Depth
0.4"
Actuator Length
4.00"
Mounting Dimension
0.41 x 0.87" Centers
Mounting Hole Diameter
1/8 in
Lever Actuator Length
4 in
Body Width
1.14 in
Body Depth
0.4 in
Overall Depth
0.4 in
Body Height
0.63 in
Overall Width
1.14 in
Overall Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Operating Force
0.1N
Standards
CSA, ENEC, RoHS, UL Listed
Over Travel
9.65 mm
Contact Form
1NO/1NC
Release Force
0.02 ozf
Series
V7
Current Rating
3A
Differential Travel
0.170 in
Watertight - Snap Action Switch
No
Max. Pretravel
1.65 mm
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Housing Material
PCT Polyester Thermoplastic
Terminal Type
Quick Connect
Type of Actuator
Long Straight Lever
Voltage Rating
250VAC
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
AC Contact Rating
11 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Differential-Travel - max
0.17 in (4.32mm) DT
Contact Rating
11A 277VAC
Operating Temperature
-40°C (-40°F) to 82°C (180°F)
Pre-Travel - max
0.65 in (16.51mm) PT
Current Rating - nominal
11A
Type
Miniature Basic Limit Switch
Connection
Quick Connect Terminal
Head Action
Spring Return, Standard
Over-Travel
0.38 in (9.65mm) OT
Poles/Contacts
SPDT 1NO 1NC
Force to Operate
0.021 lb (0.1N) OF
Connection Configuration
Spade Tab, 0.187 in. in.Wide x 0.020 in. in.Thick
Head
Lever
Operator Configuration
Straight
Pretravel
0.65 in
Overtravel
0.38 in
Operating Temperature - Minimum
-40 Degrees F
Differential Travel - Maximum
0.17 in
Actuator Style
Lever
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Operating Force - Maximum
0.1 ozf
Operating Temperature - Maximum
365 Degrees F
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 4 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.