This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating V15W-DZ200A06-W2

Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V15W-DZ200A06-W2
  • Zoro # G4728333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V15W-DZ200A06-W2
Zoro #
G4728333
UPC #
-
Country of Origin
United States

Dimensions

Lever Actuator Length - Snap Action Switch
1.33 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.3 in
Depth - Snap Action Switch
0.41 in
Length
1.3"
Depth
0.41"
Mounting Dimension
22.20 x 10.3mm Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Actuator Length
1.33"
Overall Width
1.3 in
Overall Height
0.63 in
Lever Actuator Length
1.33 in
Overall Depth
0.41 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 30 V
Contact Form- Switches
SPDT
Differential Travel
0.05 in
Over Travel
0.05 in
Standards
CQC, cUL, ENEC, UL Listed
Operating Force
120 gf max
Release Force
0.7 oz
Type of Actuator
Long Roller Lever
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Voltage Rating
250VAC
Housing Material
PBT Polyester Thermoplastic
Watertight - Snap Action Switch
Yes
Max. Pretravel
0.13 in
Operating Temp. Range
-40 Degrees to 185 Degrees F
Contact Form
SPDT
Terminal Type
Quick Connect
Series
V7W
Current Rating
5A
AC Contact Rating
5 A @ 240 V
DC Contact Rating
5 A @ 30 V
Differential Travel - Maximum
0.05 in
Body Material
Thermoplastic
Actuator Style
Roller Lever
Electrical Connection
3/16 in Quick Connect

Description

Miniature Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 5 A @ 240 V, DC Contact Rating - Snap Action Switch 5 A @ 30 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.33 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.3 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.