This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating 311SM6-H4

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 311SM6-H4
  • Zoro # G4621933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311SM6-H4
Zoro #
G4621933
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.25 in
Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Length
0.8"
Height
0.5"
Depth
0.25"
Mounting Dimension
0.38" Centers
Actuator Length
0.25"
Mounting Dimension - Snap Action Switch
0.38 in Centers
Lever Actuator Length
0.25 in
Overall Depth
0.25 in
Overall Height
0.5 in
Overall Width
0.8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Contact Form
SPDT
Series
SM
Operating Temp. Range
-65 Degrees to 250 Degrees F
Standards
CE 61058-1, CSA LR41372 ENEC, UL E12252
Release Force
0.25 oz
Max. Pretravel
0.085 in
Type of Actuator
Roller Lever
Operating Force
1.4 oz
Differential Travel
0.019 in
Electrical Connection - Snap Action Switch
Quick Connect
Voltage Rating
250VAC
Current Rating
5A
Housing Material
General Purpose Phenolic
Over Travel
0.018 in
Terminal Type
Quick Connect
AC Contact Rating
5 A @ 240 V
Electrical Connection
Quick Connect
Body Material
Phenolic
Actuator Style
Roller Lever
Differential Travel - Maximum
0.019 in

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.25 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.