Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT

  • Mfr # V7-1C17D8-201

  • Zoro # G4618275


product price: $5.59
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C17D8-201
Zoro #
G4618275
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.82 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.4"
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Actuator Length
0.82"
Height
0.63"
Overall Depth
0.4 in
Lever Actuator Length
0.82 in
Overall Width
1.14 in
Overall Height
0.63 in
Body Width
1.14 in
Mounting Hole Diameter
1/8 in
Body Depth
0.4 in
Body Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Over Travel
0.032 in
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Voltage Rating
250VAC
Standards
CSA, ENEC, RoHS, UL Listed
Max. Pretravel
0.047 in
Contact Form
1NO/1NC
Release Force
0.67 ozf
Operating Force
6.1 oz.
Housing Material
PCT Polyester Thermoplastic
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Current Rating
15A
Differential Travel
0.012 in
Watertight - Snap Action Switch
No
Series
V7
Type of Actuator
Short Roller Lever
Terminal Type
Quick Connect
AC Contact Rating
15 A @ 125 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Over-Travel
0.031 in (0.79mm) OT
Connection
Quick Connect Terminal
Operator Configuration
Standard
Head Action
Spring Return, Standard
Head
Roller Lever
Type
Miniature Limit Switch
Contact Rating
15.1A 125-277V AC 0.25A 250V DC
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Force to Operate
6.2 oz (1.72N) OF
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Differential-Travel - max
0.011 in (0.28mm) DT
Pre-Travel - max
0.05 in (1.27mm) PT
Overtravel
0.032 in
Actuator Style
Roller Lever
Electrical Connection
Quick Connect
Operating Force - Maximum
6.1 ozf
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
365 Degrees F
Body Material
Polyester
Differential Travel - Maximum
0.012 in
Pretravel
0.047 in
Center Mounting Hole Distance
0.88 in

Description

Miniature Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.82 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.