This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating 311SM605-H4

Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 311SM605-H4
  • Zoro # G4713536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311SM605-H4
Zoro #
G4713536
UPC #
078454922308
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.25 in
Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Depth
0.25"
Height
0.5"
Mounting Dimension
0.38" Centers
Mounting Dimension - Snap Action Switch
0.38 in Centers
Actuator Length
0.25"
Length
0.8"
Overall Width
0.8 in
Overall Depth
0.25 in
Overall Height
0.5 in
Lever Actuator Length
0.25 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
Contact Form- Switches
SPDT
Max. Pretravel
0.12 in
Type of Actuator
Simulated Roller Lever
Watertight - Snap Action Switch
No
Current Rating
5A
Series
SM
Differential Travel
0.027 in
Release Force
0.18 oz
Operating Temp. Range
-65 Degrees to 250 Degrees F
Housing Material
General Purpose Phenolic
Terminal Type
Quick Connect
Contact Form
SPDT
Over Travel
0.026 in
Standards
CE 61058-1, CSA LR41372 ENEC, UL E12252
Voltage Rating
250VAC
Electrical Connection - Snap Action Switch
Quick Connect
Operating Force
1.1 oz
AC Contact Rating
5 A @ 240 V
Electrical Connection
Quick Connect
Actuator Style
Roller Lever
Body Material
Phenolic
Differential Travel - Maximum
0.027 in

Description

Miniature Snap Action Switch, Lever, Simulated Roller, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.25 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.