Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT

  • Mfr # V7-1S17D8-263

  • Zoro # G4714157


product price: $6.29
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
0.1 A @ 125 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.29 in
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1S17D8-263
Zoro #
G4714157
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.29 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.14"
Actuator Length
1.29"
Depth
0.4"
Mounting Dimension
0.41 x 0.87" Centers
Body Width
1.14 in
Body Height
0.63 in
Lever Actuator Length
1.29 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Width
1.14 in
Body Depth
0.4 in
Overall Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
0.1 A @ 125 V
Contact Form- Switches
SPDT
Standards
CSA, ENEC, RoHS, UL Listed
Current Rating
0.1A
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Terminal Type
Quick Connect
Differential Travel
0.03 in
Voltage Rating
125VAC
Contact Form
1NO/1NC
Over Travel
0.075 in
Operating Force
3.17 oz.
Series
V7
Housing Material
PCT Polyester Thermoplastic
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Release Force
0.31 ozf
Max. Pretravel
0.11 in
Watertight - Snap Action Switch
No
Type of Actuator
Simulated Roller Lever
AC Contact Rating
0.1 A @ 125 V
Head Action
Spring Return, Standard
Type
Miniature Limit Switch
Connection
Quick Connect Terminal
Head
Lever
Over-Travel
0.078 in (1.98mm) OT
Connection Configuration
Spade Tab, 0.188 in. in.Wide x 0.020 in. in.Thick
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Operator Configuration
Simulated Roller
Differential-Travel - max
0.03 in (0.75mm) DT
Force to Operate
3.1 oz (0.88N) OF
Pre-Travel - max
0.11 in (2.8mm) PT
Contact Rating
0.1A 125V AC
Actuator Style
Roller Lever
Differential Travel - Maximum
0.03 in
Operating Force - Maximum
3.2 ozf
Operating Temperature - Maximum
365 Degrees F
Electrical Connection
Quick Connect
Body Material
Polyester
Operating Temperature - Minimum
-40 Degrees F
Overtravel
0.075 in
Pretravel
0.11 in
Center Mounting Hole Distance
0.88 in

Description

Miniature Snap Action Switch, Lever, Simulated Roller, AC Contact Rating - Snap Action Switch 0.1 A @ 125 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.29 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.