Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO

  • Mfr # V7-1C27E9

  • Zoro # G4730512


product price: $5.59
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
1NO
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C27E9
Zoro #
G4730512
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
1.14"
Depth
0.4"
Height
0.63"
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Width
1.14 in
Overall Width
1.14 in
Body Height
0.63 in
Body Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
1NO
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Standards
CSA, ENEC, RoHS, UL Listed
Current Rating
15A
Differential Travel
0.01 in
Housing Material
PCT Polyester Thermoplastic
Over Travel
1.27 mm
Watertight - Snap Action Switch
No
Series
V7
Voltage Rating
250VAC
Operating Force
1.47N
Contact Form
1NO
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Terminal Type
Quick Connect
Type of Actuator
Pin Plunger
Release Force
0.86 ozf
Max. Pretravel
1.19 mm
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 250 V
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Plunger
Operating Force - Maximum
5.3 ozf
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F
Overtravel
0.05 in
Pretravel
0.047 in
Differential Travel - Maximum
0.01 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches 1NO, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.