Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1 A at 125 V AC Contact Rating

  • Mfr # V7-1S17D8

  • Zoro # G4745325


product price:  $6.49
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
0.1 A @ 125 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V7-1S17D8
Zoro #
G4745325
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Actuator Length
1.14"
Height
0.63"
Length
1.14"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Body Width
1.14 in
Body Depth
0.4 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Height
0.63 in
Overall Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
0.1 A @ 125 V
Contact Form- Switches
SPDT
Max. Pretravel
0.047 in
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Over Travel
0.05 in
Type of Actuator
Pin Plunger
Operating Force
5 oz.
Terminal Type
Quick Connect
Housing Material
PCT Polyester Thermoplastic
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Current Rating
0.1A
Series
V7
Voltage Rating
125VAC
Differential Travel
0.002 to 0.010 in
Standards
CSA, ENEC, RoHS, UL Listed
Release Force
0.86 ozf
AC Contact Rating
0.1 A @ 125 V
Body Material
Polyester
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Plunger
Operating Force - Maximum
5 ozf
Pretravel
0.047 in
Differential Travel - Minimum
0.002 in
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.01 in
Overtravel
0.05 in
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 0.1 A @ 125 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.