This item is Discontinued.

Honeywell Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating 11SM608-H4

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 11SM608-H4
  • Zoro # G4605797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11SM608-H4
Zoro #
G4605797
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Mounting Dimension - Snap Action Switch
0.38 in Centers
Height
0.5"
Mounting Dimension
0.38" Centers
Actuator Length
0.80"
Depth
0.25"
Length
0.8"
Overall Depth
0.25 in
Overall Height
0.5 in
Overall Width
0.8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A @ 240 V
Contact Form- Switches
SPDT
Standards
CE 61058-1, CSA LR41372 ENEC, UL E12252
Max. Pretravel
0.02 in
Voltage Rating
250VAC
Terminal Type
Quick Connect
Over Travel
0.005 in
Watertight - Snap Action Switch
No
Operating Temp. Range
-67 Degrees to 257 Degrees F
Differential Travel
0.004 in
Release Force
1 oz
Housing Material
General Purpose Phenolic
Electrical Connection - Snap Action Switch
Quick Connect
Contact Form
SPDT
Operating Force
3.0 to 5.0 oz
Series
SM
Current Rating
5A
Type of Actuator
Pin Plunger
AC Contact Rating
5 A @ 240 V
Body Material
Phenolic
Actuator Style
Pin Plunger
Electrical Connection
Quick Connect
Operating Force - Minimum
3 ozf
Differential Travel - Maximum
0.004 in
Operating Force - Maximum
5 ozf

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.