Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-1B17D8

  • Zoro # G4708681


product price: $6.25
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1B17D8
Zoro #
G4708681
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Length
1.14"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Body Height
0.63 in
Overall Width
1.14 in
Body Width
1.14 in
Overall Height
0.63 in
Overall Depth
0.4 in
Mounting Hole Diameter
1/8 in
Body Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Voltage Rating
250VAC
Over Travel
0.05 in
Series
V7
Type of Actuator
Pin Plunger
Differential Travel
0.002 to 0.010 in
Contact Form
1NO/1NC
Terminal Type
Quick Connect
Max. Pretravel
0.047 in
Operating Force
5.3 oz.
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Release Force
0.86 ozf
Current Rating
3A
Watertight - Snap Action Switch
No
Standards
CSA, ENEC, RoHS, UL Listed
Housing Material
PCT Polyester Thermoplastic
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
11 A @ 250 V
Overtravel
0.115 in
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Electrical Connection
Quick Connect
Differential Travel - Minimum
0.002 in
Operating Temperature - Maximum
365 Degrees F
Pretravel
0.11 in
Operating Force - Maximum
5.3 ozf
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Plunger
Differential Travel - Maximum
0.01 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.