Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-1V19E9

  • Zoro # G4550201


product price: $10.39
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
21 A 1 HP 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1V19E9
Zoro #
G4550201
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Overall Height
0.63 in
Body Height
0.63 in
Overall Width
1.14 in
Body Width
1.14 in
Body Depth
0.4 in
Mounting Hole Diameter
1/8 in
Overall Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
21 A 1 HP 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Terminal Type
Quick Connect
Series
V7
Watertight - Snap Action Switch
No
Differential Travel
0.002 to 0.010 in
Release Force
0.7 ozf
Over Travel
0.05 in
Max. Pretravel
0.047 in
Operating Force
7.9 oz.
Standards
CSA, ENEC, RoHS, UL Listed
Type of Actuator
Pin Plunger
Housing Material
PCT Polyester Thermoplastic
Voltage Rating
250VAC
Current Rating
21A
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Contact Form
1NO/1NC
AC Contact Rating
21 A @ 277 V
Operating Temperature - Maximum
365 Degrees F
Differential Travel - Maximum
0.01 in
Operating Force - Maximum
7.9 ozf
Overtravel
0.05 in
Actuator Style
Plunger
Pretravel
0.047 in
Electrical Connection
Quick Connect
Differential Travel - Minimum
0.002 in
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Operating Temperature - Minimum
-40 Degrees F

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 21 A 1 HP 125 V, 250 V, 277 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.