Zoro Homepage

Miniature Snap Action Switch - SPDT, Lever Roller, 10A, Quick Connect

  • Mfr # V7-3E19E9-263

  • Zoro # G4579163


product price: $6.29
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
10 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-3E19E9-263
Zoro #
G4579163
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.97 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Height
0.63"
Depth
0.4"
Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
0.97"
Length
1.14"
Body Width
1.14 in
Overall Height
0.63 in
Lever Actuator Length
0.97 in
Overall Width
1.14 in
Overall Depth
0.4 in
Body Depth
0.4 in
Body Height
0.63 in
Mounting Hole Diameter
1/8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
10 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Over Travel
0.075 in
Series
V7
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Current Rating
10A
Standards
CSA, ENEC, RoHS, UL Listed
Max. Pretravel
0.101 in
Release Force
0.07 ozf
Operating Force
33 gf max.
Type of Actuator
Simulated Roller Lever
Contact Form
1NO/1NC
Voltage Rating
250VAC
Terminal Type
Quick Connect
Housing Material
PCT Polyester Thermoplastic
Watertight - Snap Action Switch
No
Differential Travel
0.03 in
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
10 A @ 250 V
Connection Configuration
Spade Tab, 0.250 in.Wide x 0.032 in.Thick
Type
Miniature Limit Switch
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Operator Configuration
Simulated Roller
Force to Operate
1.1 oz (0.31N) OF
Over-Travel
0.075 in (1.91mm) OT
Contact Rating
10A 125-250Vac 0.5A 125Vdc 0.25A 250Vdc
Head
Lever
Pre-Travel - max
0.106 in (2.7mm) PT
Connection
Quick Connect Terminal
Differential-Travel - max
0.03 in (0.75mm) DT
Head Action
Spring Return, Standard
Differential Travel - Maximum
0.03 in
Actuator Style
Lever
Center Mounting Hole Distance
0.88 in
Pretravel
0.1 in
Electrical Connection
Quick Connect
Body Material
Polyester
Operating Temperature - Maximum
365 Degrees F
Overtravel
0.075 in
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
1.1 ozf

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is constructed with a compact thermoplastic housing. This switch features a lever actuator with a simulated roller, providing versatility for various on/off limit and presence/absence sensing tasks. The unit offers SPDT (Single Pole Double Throw) contact configuration and supports both AC and DC operations.

Key Features:

  • Contact Ratings: 10A @ 125–250VAC; 0.5A @ 125VDC; 0.25A @ 250VDC
  • Actuator Style: Lever with simulated roller, length of 0.97"
  • Body Dimensions: Width 1.14", Height 0.63", Depth 0.4"
  • Mounting Hole Distance: Center-to-center spacing of 0.87"; hole diameter of 1/8"
  • Electrical Connection: Quick connect terminals (spade tab, 0.250" wide x 0.032" thick)
  • Operating Force: Maximum of 1.1 ozf (33 gf)
  • Differential Travel: Maximum of 0.03"
  • Overtravel: Up to 0.075"; Pre-travel maximum of approximately 0.106"
  • Housing Material: PCT polyester thermoplastic
  • Operating Temperature Range: -40°F to +185°F (-40°C to +85°C)
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.