Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P7810C1018
Zoro #
G2494068
UPC #
743167976145
Country of Origin
Mexico
Details
Voltage
120VAC
For Use With
Pressure Systems up to 300 psi
Item
Modulating Hi Limit Control No.0-150, On/Off
Phase
1
Features
Operating Range: 0 to 150 psi
Description
Modulating Hi Limit Control No.0-150, On/Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.