Zoro Homepage

Modutrol Actuator, 5.5 in W

  • Mfr # M9184C1031/U

  • Zoro # G816381475


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Return Action
Non-Spring Return
Power Consumption
15 VA
Operating Temperature - Minimum
40 Degrees F
NEMA Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9184C1031/U
Zoro #
G816381475
UPC #
085267060110
Country of Origin
United States

Dimensions

Overall Depth
7 3/8 in
Overall Width
5 1/2 in
Overall Height
6 1/2 in

Description

Modutrol Actuator, Rated Torque 150 lb-in, Input Voltage 24V AC, Electrical Connection Type Quick Connect Terminals, NEMA Rating 3, Stroke Degree 160 Degrees , Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Width 5 1/2 in, Application Dampers, Number of Auxiliary Switches 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.