Shop HONEYWELL
Create Account
Motorized Gas Valve Actuator - Auto Shut-Off, EN 161, DN 40-250, AC
- Mfr # KS74970145
- Zoro # G515311896
product price:Â
$
3,338.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74970145
- Zoro #
- G515311896
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - ACT, AVK T5/K9S /B is a valve actuator rated for compatibility with Class A gas safety valves in accordance with EN 161 standards. This actuator provides an automatic shut-off function and closes upon loss of power, including slow opening and quick closing functions for control of gas or air flow. It is certified in accordance with applicable EU requirements and offers various configurations to accommodate different operational requirements.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option for specific system compatibility (VK..G)
- Models available for higher pressure operation (VK..H)
- Explosion-proof versions rated for use in zone 1 and 2 hazardous areas (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: up to max. 230 mbar or max. 8 bar
- Mains voltage options: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available variants include models with flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.