Motorized Gas Valve Actuator - Class A, EN 161, Slow Open/Quick Close
- Mfr # KS75448311
- Zoro # G915312059
product price:Â
$
2,591.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75448311
- Zoro #
- G915312059
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT,M9S /B, VK is a valve actuator rated for compatibility with Class A gas safety valves as specified by EN 161. This actuator is suitable for automatic shut-off applications and configured to remain in the closed position when de-energized. It is equipped with slow opening and quick closing mechanisms; compatible with systems requiring control of gas or air flow. The unit is EU certified and offers various configurations to accommodate different operational requirements.
Key features include:
- Two-step operation (VK..Z variant)
- GGG 40 housing option (VK..G) for specific system compatibility
- Optional stronger drive variants (VK..H); refer to specifications for pressure ratings
- Explosion-proof design options (VK..X) compliant with applicable standards for zone 1 and 2 hazardous areas
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: maximum from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket Additional versions are available with flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.