Shop HONEYWELL
Create Account
Motorized Gas Valve Actuator - EN 161, Auto Shut-Off, DN40-250, 8 Bar
- Mfr # KS75448573
- Zoro # G915311915
product price:Â
$
3,201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75448573
- Zoro #
- G915311915
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT,T5H9S /B, VK is a valve actuator intended for use with Class A gas safety valves meeting EN 161 standards. This actuator includes automatic shut-off capability and is configured to be in the closed position when not energized. It features slow opening and quick closing operation, making it applicable for control of gas and air flow within compatible systems. The unit is EU certified.
Key features include:
- Available versions for two-step operation (VK..Z), higher pressure applications (VK..H), explosion-proof zones (VK..X), and GGG 40 housing options (VK..G)
- DN sizes from 40 to 250
- Connection types: threaded or flanged
- Operating pressure range: maximum 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug with socket
- Optional configurations include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.