Motorized Gas Valve Actuator - EN 161, DN 40-250, 8 bar Max Pressure
- Mfr # KS74921859
- Zoro # G715312082
product price:Â
$
3,403.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74921859
- Zoro #
- G715312082
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - ACT, VK, AVK ZW69S /B is a valve actuator intended for use with compatible gas and air systems as specified by the manufacturer. Classified under EN 161 standards as Class A, this actuator features a mechanism that actuates closure upon loss of power. It provides operational modes including slow opening and rapid closing operation and holds certification meeting applicable EU regulatory requirements.
Key features include:
- Two-step operation (VK..Z)
- GGG 40 housing options for specific system requirements
- Drive options available rated for higher operating pressures (VK..H)
- Explosion-protected versions rated for installation in zone 1 and zone 2 hazardous environments (VK..X)
- Nominal diameters from DN 40 to DN 250
- Threaded or flanged connection types
- Operating pressure range from max. 230 mbar up to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connections via terminals or standard plug with socket
- Available options include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.