Motorized Gas Valve - Class A, Slow Open/Quick Close, DN 40-250, EN 161
- Mfr # KS74952896
- Zoro # G015413731
product price:Â
$
2,467.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74952896
- Zoro #
- G015413731
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BDY,VLV,VK 50FVA /B is a Class A gas valve rated for use in automatic shut-off systems. It operates in accordance with EN 161 standards and features slow opening and quick closing operation. This valve is compatible with both gas and air, as specified, and holds EU certification.
Key features include:
- Available versions for two-step operation (VK..Z), steam boilers or open air/landfill systems (VK..G), higher pressure drives (VK..H), and variants available that meet requirements for use in designated hazardous areas (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Connection options: threaded or flanged
- Pressure range: maximum from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing material options: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Additional variants available with flow adjustment, position indicator, holding relay for manual restart, or Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.