Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ms8105A1130 24V Two Position Or

  • Mfr # MS8105A113

  • Zoro # G6910636


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 Vac
Switch Type
adjustable 0-95 degrees
Power Consumption
Driving-6/3 VA
Material
Plenum rated plastic housing
Includes
Mounting bracket, self-centering shaft adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS8105A113
Zoro #
G6910636
UPC #
-
Country of Origin
United States

Details

Voltage
24 Vac
Switch Type
adjustable 0-95 degrees
Power Consumption
Driving-6/3 VA
Material
Plenum rated plastic housing
Includes
Mounting bracket, self-centering shaft adapter

Description

Ms8105A1130 24V Two Position Or Spst Spring Return 44 Lb-In., 5 Nm, Direct Coupled Actuator Includes Aux. Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.