Shop All Gas Detection Accessories
Honeywell
Multi Inlet Key, 4-7/16in.L x 4-3/16in.W
Mfr # DX-MI-KEY
Zoro # G0246316
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator No
- Industry Type Healthcare
- Height 2 1/8 in
- Width 4 3/16 in
- Length 4 7/16 in
Product Information
- Brand Honeywell
- MFR # DX-MI-KEY
- Zoro # G0246316
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Height | 2 1/8 in |
Width | 4 3/16 in |
Length | 4 7/16 in |
Overall Length | 4.44 in |
Overall Height | 2.13 in |
Overall Width | 4.19 in |
Details
Description
Multi Inlet Key, Product Type Multi Inlet Key, Series IntelliDoX, Sub-Brand BW, Power Source Manual/Non-Powered, For Use With Mfr. No. DX-CLIP, Overall Height 2.13 in, Overall Length 4.44 in, Overall Width 4.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Filled, 4 Padlocks (1482BP1106)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-310)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- TIF Battery Pack, For Leak Detectors (TIF8809)
- Honeywell Gas Detection Accessories