MultiRAE Pro Multi-Gas Detector, IP65, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MCB3-A1C123E-AM1

  • Zoro # G3943963


product price: $10,013.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB3-A1C123E-AM1
Zoro #
G3943963
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7 39/64 in
Width
3 51/64 in
Overall Width
3.8 in
Overall Depth
2.61 in
Overall Height
7.61 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, MIL STD 810G, MIL-STD-461F, UL Listed
Sensor Range
0 to 100 ppm
IP Rating
IP65
Series
MultiRAE Pro
Display Screen Type
LCD
Chemical Formula
CO, O2, SO2
Housing Color
Tan
PID Ionization Energy Level
10.6 eV
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Includes
(10) Charcoal VOC Filters for CO Sensor, (3) Spare External Filters, 6 in Flexi Probe with Inlet Adapter, AC Adapter, Alkaline Battery Adapter, Belt Clip, Calibration Adapter, PC Communication Adapter/Cable, PID Sensor Cap Removal Tool, PID Zeroing Filter, Protective Red Rubber Boot, Sensors, Toolkit with Hex Tool and Phillips Screwdriver, Travel Charger
Features
Continuous Datalogging, Extensive On-Board Gas Libraries, Intelligent Sensors Store Calibration Data, Largest Display in Its Class, Unmistakable Five-Way Local and Remote Wireless Notification of Alarm Conditions Including Man Down Alarm, Wireless Access to Real Time Instrument Readings and Alarm Status from Any Location
Power Source
Battery
Includes Probe
Yes
Sub-Brand
RAE Systems
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 20 ppm)
Display Type
Digital
Data Logger
Yes
Battery Chemistry
Lithium Ion
Includes Charger
Yes
Alert Type
Light, Sound, Vibration
Includes Batteries
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Number of Gases Detected
5
Operating Temperature - Maximum
122 Degrees F
Temperature Code
T4
Operating Temperature - Minimum
-4 Degrees F
Communication Protocol
Wireless Mesh (WMN)

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Tan, Gas Detected Carbon Monoxide, Combustible, Oxygen, Sulfur Dioxide, Communication Protocol Wireless Mesh (WMN), Series MultiRAE Pro, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.