Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neck Strap for GasAlertMax XT II

  • Mfr # GA-NS-1

  • Zoro # G301253409


product price: $39.45
/ea

Key Features

For Use With
GasAlert Max XT II
Length
4 in
Height
1/2 in
Exterior Length
4 in
Width
3 19/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-NS-1
Zoro #
G301253409
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Height
1/2 in
Exterior Length
4 in
Width
3 19/20 in
Exterior Width
3.95 in
Depth
4 in
Exterior Height
0.5 in

Details

Item
Neck Strap
For Use With
GasAlert Max XT II
Features
Safety Release
Sub-Brand
BW
Series
BW Clip Series

Description

Neck Strap, Product Type Neck Strap, Sub-Brand BW, Series BW Clip Series, For Use With GasAlert Max XT II, Exterior Height 0.5 in, Exterior Length 4 in, Exterior Width 3.95 in, Features Safety Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.