
8" X 16 1/2" X .06" Dark Green Propionate Faceshield
Mfr # 4178DGN
Zoro # G602568431
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
Key Features
Visor Thickness
0.060″
Visor Material
Propionate
Material
Propionate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4178DGN
Zoro #
G602568431
UPC #
20662463150148
Country of Origin
Unknown
Dimensions
Visor Thickness
0.060″
Details
Visor Material
Propionate
Material
Propionate
Description
Fibre-Metal faceshield windows are injection molded from propionate: which is superior to other window materials in every significant performance characteristic. They are preformed at the factory to the exact curve of our crown protectors for easy installation: an exact fit and a perfect seal against dust: dirt and debris. All High Performance windows are 0.060Â3 thick for an extra margin of protection: yet they cost no more than ordinary 0.040Â3 thick windows.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.