Shop IRONWEAR
See all product information
Create Account
Polycarbonate Impact Resistant Raptor X Safety Helmet Visor (Clear)
- Mfr # 3977-C
- Zoro # G622914485
product price:Â
$
29.99
/ea
Sold in multiples of 5 for
$149.95
Key Features
Color
Clear
Standards
ANSI / ISEA Z87.1
Width
4 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3977-C
- Zoro #
- G622914485
- UPC #
- 607659397712
- Country of Origin
- China
- Item
- Visor
- Color
- Clear
- Standards
- ANSI / ISEA Z87.1
Dimensions
- Width
- 4 in
- Length
- 1 in
Description
Designed for use with our Raptor X 3968 & 3969 safety helmets. Meets ANSI / ISEA Z87.1 for high-impact protection, Made from 100% polycarbonate material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.