Ah9000 Series Cf-Sar Airline Lightweight Pvc 3/8 I.D. 100 Ft. Hose Black

  • Mfr # 996100

  • Zoro # G9530020


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Material
PVC
System Type
SAR System
Standards
NIOSH Approved
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996100
Zoro #
G9530020
UPC #
883940033433
Country of Origin
United States

Dimensions

Length
100 ft
Hose Inside Diameter
3/8 in

Details

Item
Airline Hose
For Use With
Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Material
PVC
System Type
SAR System
Standards
NIOSH Approved
Maximum Pressure
125 psi

Description

Airline Hose, 100 ft Hose Length, SAR System, 125 psi Maximum Pressure, NIOSH Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.