Honeywell North
Backpack Filter Holder
Mfr # BP1002
Zoro # G1582323
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.8"
- Height 5"
- Material Plastic, Rubber
- For Use With 5400 Series, 5500 Series, 7600 Series, 7700 Series Respirators
Explore More Products
- HONEYWELL NORTH Respirator Wipes, Alcohol Free, PK100 7003A
- HONEYWELL NORTH Lens Covers, PK25 702028
- HONEYWELL NORTH Nose Cup, M/L 80815-H5
- HONEYWELL NORTH Polycarbonate Lens 941802
- HONEYWELL NORTH Cradle Suspension Head Harness 770092
- HONEYWELL NORTH Headstrap Assembly 80757-H5
- HONEYWELL NORTH Quantitative Fit Test Adapter 14900756
- HONEYWELL NORTH 7600 DISPOSABLE SHROUD, UNIVERSAL, FOR USE WITH 760008ASW/760008AW PREMIUM ELASTOMERIC FULL FACEPIEC 8419
- HONEYWELL NORTH Cartridge Connector, For Use With 7600 And 7700 Series Half Mask Respirator 770016
- MSA SAFETY Airline Hose, 50 ft. L, Neoprene 455022
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 SR 343
- Honeywell North Masks & Respiratory Protection