Chemical-Resistant Gloves, 16 ga, 1 PR
Mfr # B161R/10
Zoro # G616439826
product price:Â $59.65
/prKey Features
Glove Coating Finish
Rough
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Thickness
16 ga
Glove Texture
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B161R/10
Zoro #
G616439826
UPC #
821812008158
Country of Origin
United States
Dimensions
Glove Thickness
16 ga
Size
XL
Size - Numeric
10
Details
Glove Coating Finish
Rough
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture
Rough
Item
Chemical-Resistant Gloves
Min. Temp.
50 Degrees F
Sterile/Non-Sterile
Non-Sterile
Max. Temp.
86 Degrees F
Glove Materials
Butyl
Description
Butyl Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.