Shop All Lab and Clean Room Gloves
Honeywell North
Cleanroom Gloves, Nitrile, M, 4 mil, PK100
Mfr # CE412W/M
Zoro # G4125353
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 3
- Size M
- Material Nitrile
- Length 12 in
- Disposable Glove Grade Cleanroom
Product Information
- Brand Honeywell North
- MFR # CE412W/M
- Zoro # G4125353
- UPC # 821812004334
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | M |
Length | 12 in |
Glove Length | 12 in |
Size- Alpha | M |
Details
Description
Cleanroom Gloves, Color White, Cuff Thickness 4 mil, Features Extended Cuff, Finger Thickness 4 mil, Length 12 in, Powdered/Powder-Free Powder-Free, Standards ASTM 739, Testing IEST RP-CC005.3, Sterile/Non-Sterile Sterile, Texture Location Fingertips, ISO Class 3, Size- Alpha M, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- MSA SAFETY Full Body Harness, M, Nylon (10194945)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- Honeywell North Gloves & Hand Protection