Climbing Helmet, HDPE, 8 Point Ratchet, Type 1, Class E, Type 2, Class E
Mfr # CSH10009
Zoro # G513302247
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Head Protection Graphics
No Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH10009
Zoro #
G513302247
UPC #
883940436852
Country of Origin
China
Details
Item
Climbing Helmet
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Head Protection Graphics
No Graphics
Accessory Mounting Options
Side-Slots
ANSI Classification
Type 1, Class E, Type 2, Class E
Description
Climbing Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Head Protection Material HDPE, Accessory Mounting Options Side-Slots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.