Shop All Aprons
Honeywell North
Coat Apron, Silver, 43 In. L
Mfr # SSCA/S
Zoro # G4738675
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material EVOH, Polyethylene
- Width 38 in
- Thickness 2.7 mil
- Closure Type Ties
Product Information
- Brand Honeywell North
- MFR # SSCA/S
- Zoro # G4738675
- UPC # 821812015187
- Country of Origin Mexico
- Category Aprons
Dimensions
Width | 38 in |
Overall Length | 43 in |
Named Size | S |
Details
Description
Chemical Resistant Sleeve Apron, Apron Material EVOH, Polymer, Apron Type Sleeve, Color Silver, Material Weight 4.5 lb, Named Size S, Overall Length 43 in, Overall Width 38 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1790-97, Seam Style Sealed, Series Silver Shield - SSCA, Standards ASTM D3389-05, OSHA 29 CFR 1915.157
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 48)
- JACKSON SAFETY 400 Ultra Winterliner Head Protection (14501)
- LANDSCAPERS SELECT Pad Kneeling Garden 20Wx10Hx1D (GF-201)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- HONEYWELL NORTH Coat Apron, Silver, 60 In. L (SSCA/XL)
- ANSELL Bib Apron, Yellow, Universal, 45 In. L (56-300)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- ANSELL AlphaTec Bib Apron, Hycar, 17 mil, 45 in L, Black, Universal Size (56-512)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- CONDOR Bib Apron, Black, 45 In. L (4T295)
- Honeywell North Workwear and Protective Clothing