CBRN Disposable Emergency Escape Hood, PAPR System, Biological, Chemical, Nuclear, Radiological
Mfr # ER2000CBRN
Zoro # G1120104
product price: $337.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Series
CBRN
Includes
Carrying Bag
For IDLH
No
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER2000CBRN
Zoro #
G1120104
UPC #
821812034720
Country of Origin
Mexico
Dimensions
Size
Universal
Details
Item
Disposable Emergency Escape Hood
System Type
PAPR System
Series
CBRN
Includes
Carrying Bag
For IDLH
No
Standards
NIOSH Approved
Escape Duration
30 min
Hood Material
Polyethane
Protects from Exposure To
Biological, Chemical, Nuclear, Radiological
Packaging
Sealed Bag
Brand and Series
Honeywell North
Description
Disposable Emergency Escape Hood, PAPR System, 30 min Escape Duration, For IDLH No, CBRN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.