Honeywell North

Half Mask Respirator, Black, L Mask Size


product price: $17.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Cartridges Included 0
  • Disposable/ Reusable Reusable
  • Cartridges Included No
  • Includes None
  • Mask Size L
See all product information

Product Information

Dimensions

Mask Size L

Details

Number of Cartridges Included 0
Item Half Mask Respirator
Disposable/ Reusable Reusable
Cartridges Included No
Includes None
Mask Headstrap Type Standard
Respirator Connection Type Threaded
Facepiece Material Elastomer
Configured For Cartridges
Color Black
Head Harness Material Elastomer
Series HM500

Description

Half Mask Respirator, HM500 Series, L, Cartridges Included No, Facepiece Material Elastomer, Respirator Connection Type Threaded, Configured For Cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.