Zoro Homepage

Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class E

  • Mfr # NSB20015

  • Zoro # G712533206


product price: $12.65
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 7-7/8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB20015
Zoro #
G712533206
UPC #
883940433011
Country of Origin
China

Dimensions

Fits Hat Size
6-1/2 to 7-7/8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, NBR, NOM
Weight
0.9 lb
Features
Comfortable and durable low cost solution
Accessory Slots
Yes
ANSI Electrical Class
E
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Compatible Suspension Manufacturer Part Number
3796VS1, CP5005
Dielectric
Class E
Reverse Donning
No

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Weight 0.9 lb, Reverse Donning No, Compatible Suspension Grainger Part Number 9DXJ7, Compatible Suspension Manufacturer Part Number 3796VS1, CP5005, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, NBR, NOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.