Honeywell Replacement Exhalation Valve For 5400 5500 7600 And 7700 Series Respirators, PK4

  • Mfr # 770018

  • Zoro # G4041651


product price:  $25.15
/pk 4, $6.29/ea

Key Features

For Use With
5400 Series, 5500 Series, 7600 Series, 7700 Series Respirators
Material
Silicone
System Type
APR System
Compatible with Brand
Honeywell North
Series
7700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770018
Zoro #
G4041651
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 3/4"

Details

Item
Exhalation Valve
For Use With
5400 Series, 5500 Series, 7600 Series, 7700 Series Respirators
Material
Silicone
System Type
APR System
Compatible with Brand
Honeywell North
Series
7700
Color
Orange
Compatible with Manufacturer Part Number
54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M
Compatible with Series
7700
Brand and Series
Honeywell North 7700
Product Type
Exhalation Valve

Description

Item Exhalation Valve, For Use With 5400 Series, 5500 Series, 7600 Series, 7700 Series Respirators, Compatible with Brand Honeywell North, Compatible with Series 7700, Compatible with Manufacturer Part Number 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M, 7700, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.