This item is Discontinued.

Honeywell North Howard Leight 1030943 Impact Pro Industrial Earmuff, NRR 30 dB 1030943

Howard Leight 1030943 Impact Pro Industrial Earmuff, NRR 30 dB (Discontinued)

  • Mfr # 1030943
  • Zoro # G202568893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030943
Zoro #
G202568893
UPC #
7312550309438
Country of Origin
United States

Description

HOWARD LEIGHTTM 1030943 IMPACT® PRO INDUSTRIAL EARMUFF, NRR 30 DB THE IMPACT PRO INDUSTRIAL HAS STRATEGICALLY PLACED DIRECTIONAL STEREO MICROPHONES TO AMPLIFY AMBIENT SOUNDS, INCLUDING ALARMS/WARNING SIGNALS, AND CONVERSATIONS WHILE SUPPRESSING LOUD, IMPACT NOISES DOWN TO A SAFE LEVEL OF 82DB. BOTH FEATURES WORK TOGETHER TO PROVIDE A SEAMLESS USER EXPERIENCE,. THE IMPACT PRO INDUSTRIAL CAPABILITIES ARE EXTREMELY VALUABLE FOR WORKERS WHO REQUIRE IMPACT NOISE SUPPRESSION BUT IS ALSO HELPFUL FOR HEARING IMPAIRED WORKERS. WORKERS WILL ALSO WEAR AN EARMUFF THAT PROVIDES BOTH COMFORT AND PROTECTION. THE NEWLY DESIGNED "TEXTILE" HEADBAND WITH EXTRA CUSHION OFFERS ALL DAY COMFORT. THE ALL-IN-ONE BUTTON ALLOWS THE USER TO CONTROL THE VOLUME AND TURN THE EARMUFF ON AND OFF. THE IMPACT PRO INDUSTRIAL ALSO HAS AUDIO JACK CONNECTION CAPABILITIES TO PAIR UP WITH A PERSONAL LISTENING DEVICE. FEATURES
    NOISE SUPPRESSION OF LOUD, IMPACT NOISES DOWN TO A SAFE LEVEL OF 82DB (NOISE SUPPRESSION- NOT MUTING). MORE COMFORTABLE PADDED HEADBAND. ALL-IN-ONE UP UP AND DOWN, ON/OFF AND VOLUME CONTROL. SOUND AMPLIFICATION ALLOWS WEARERS TO HEAR IMPORTANT COMMUNICATION ¿ ALARMS/WARNING SIGNALS, CO-WORKERS' VOICES. DIRECTIONALLY PLACED STEREO MICROPHONES AMPLIFY AND ENHANCE SOUND FOR MORE NATURAL HEARING. NON-DEFORMING OUTER HEADBAND WITHSTANDS ROUGH TREATMENT IN THE TOUGHEST WORKPLACES. QUICK-CLICK HEIGHT ADJUSTMENT REMAINS FIXED DURING WEAR. SNAP-IN EAR CUSHIONS MAKE REPLACEMENT QUICK. FEATURES 3.5MM AUDIO JACK AND CABLE FOR CONNECTION TO PERSONAL LISTENING DEVICES. HIGHEST PASSIVE NRR IN AN ELECTRIC EARMUFF ON THE MARKET OF 30.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.