Shop All General Purpose Gloves
Honeywell North
Knit Gloves, M, PR
Mfr # 79/1191M
Zoro # G3594071
product price: $2.55
/pr
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Cream
- Sold As Pair
- Grip Material Nitrile
- Grip Pattern N-Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 79/1191M
- Zoro # G3594071
- UPC # 821812017815
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Details
Item | Knit Gloves |
Color | Cream |
Sold As | Pair |
Grip Material | Nitrile |
Grip Pattern | N-Tread |
Glove Coating Material | Nitrile |
Application | Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling |
Standards | Complies with USDA and FDA Regulations, 21 CFR, for Use In Food Processing, CE, EN420, EN388 |
Palm Coating Material | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Materials | Cotton, Polyester |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Complies with USDA and FDA Regulations, 21 CFR, for Use In Food Processing, CE, EN420, EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Packets, Dry, PK90 (4001-02)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- PORTWEST Hi-Vis Work Shirt L/S, L (E066)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat Only, Black (8946-HAT)
- HONEYWELL NORTH Knit Glove, Mens, Cream, Nitrile/Knit, PR (51/7147)
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- HONEYWELL NORTH Knit Glove, Large, White, Cotton/Poly, PR (11RK/L-H5)
- STRONG SUIT Q Series Pink Camo 11-XL (41600-XL)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1242/L)
- PIP Bronze Series Leather/Fabric Work Gloves, Large (Size 9), Gray/Green, Pair, PK12, 12PK (83-6563/L)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair) (48-22-8923B)
- Honeywell North Gloves & Hand Protection