North Adaptec, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Clear Lens, Black/Red Frame

  • Mfr # T5900NTKHS

  • Zoro # G0747579


product price:  $16.85
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5900NTKHS
Zoro #
G0747579
UPC #
883940276502
Country of Origin
Mexico

Dimensions

Eyewear Size
S
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
North Adaptec
Frame Style
Wraparound
Standards
ANSI Z87.1-2010, CSA Z94.3
Gender
Unisex
Photochromatic Lens
No
UV Protection
99.9% UVA
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Metal Detectable
No
Includes
Cord
Arm Tip Type
Adjustable
Dielectric Protection
Yes
Application
General Purpose
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
Yes
Includes Brow Lining
No
Brow Lining Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
H
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Adjustable Nose Piece
Yes
Arm Color
Black
Hinge Type
Ratchet Hinge
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
MMT+
Padding Location
Nose Bridge
Temple Adjustment Type
Ratcheting
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple, Nose Bridge

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Cord, Standards ANSI Z87.1, CSA Z94.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products