Safety Glasses, Uvextreme AF, Ultra-Dura HC, Variety of Lens Tints Lens
- Mfr # S2500
- Zoro # G102568962
product price:
$
30.49
/ea
Sold in multiples of 2 for
$60.98
Key Features
Lens Color
Variety of Lens Tints
Frame Color
Black | Blue | Patriot Red - White - Blue
Lens Coating
Uvextreme AF | Ultra-Dura HC
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2500
- Zoro #
- G102568962
- UPC #
- 603390021091
- Country of Origin
- United States
Details
- Item
- Safety Glasses
- Lens Color
- Variety of Lens Tints
- Frame Color
- Black | Blue | Patriot Red - White - Blue
- Lens Coating
- Uvextreme AF | Ultra-Dura HC
- Lens Material
- Polycarbonate
Description
UVEX® ASTROSPEC S2500 OTG SAFETY GLASSES, BLACK FRAME, CLEAR LENS, SCRATCH-RESISTANT ASTRO OFFERS EYE SAFETY WITH ATTRACTIVE OTG (OVER-THE-GLASS) STYLING. FEATURES INCLUDE MOLDED SIDE SHIELDS, ADJUSTABLE LENS INCLINATION AND SCT SPECTRUM CONTROL LENSES. EYEWEAR MEETS ANSI Z87+ AND IS CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARDS. THEY ARE AVAILABLE WITH ULTRA-DURA HARD COAT OR UV EXTREME COATING. FRAMES ARE AVAILABLE IN PATRIOT RWB (RED, WHITE AND BLUE), BLACK OR BLUE. LIFETIME FRAME.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.