Shop HONEYWELL NORTH

North Adaptec, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Smoke Lens, Black/Red Frame

  • Mfr # T5900LTKSHS
  • Zoro # G0747691

product price: 
$
14.69
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5900LTKSHS
Zoro #
G0747691
UPC #
883940276687
Country of Origin
Mexico
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
North Adaptec
Frame Style
Wraparound
Standards
ANSI Z87.1, CSA Z94.1
ANSI Dust/Splash Rating
Not Rated
Includes
Cord
X-Ray Detectable
No
UV Protection
99.9% UVA
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
Arm Color
Black
Application
General Purpose
Dielectric Protection
Yes
Includes Brow Lining
No
Adjustable Nose Piece
Yes
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Brow Lining Material
Polycarbonate
Includes Anti-Static Lens Coating
Yes
Arm Tip Type
Adjustable
Hinge Type
Ratchet Hinge
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
MMT+
Adjustable Pieces
Temple, Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Ratcheting
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Cord, Standards ANSI Z87.1, CSA Z94.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.