Shop HONEYWELL NORTH

NorthFlex Red Foamed PVC Palm Coated Gloves, EN388: 4131, 10"L, Med (Size 8), Red/Black, Pair, 12PK

  • Mfr # NF11/8M

  • Zoro # G123332566


product price:  $85.39
/pk 12, $7.12/ea

Key Features

Cuff Style
Knit
Thickness
15 ga
Glove Coating Material
PVC
Glove Size
Medium
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF11/8M
Zoro #
G123332566
UPC #
821812052229
Country of Origin
Pakistan

Dimensions

Thickness
15 ga
Glove Size
Medium
Glove Length
10 in

Details

Cuff Style
Knit
Item
Coated Work Gloves
Glove Coating Material
PVC
Color
Red/Black
Glove Materials
Nylon; Polyvinyl Chloride (PVC)

Description

15 gage seamless shell is stretchy and form fitting for wearer comfort. Provides exceptional grip, particularly in wet conditions. Provides good mechanical properties, including impressive abrasion resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.