Shop All PAPR
Honeywell North
PAPR System, Belt-Mounted
Mfr # PA701HE
Zoro # G4433359
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery, Battery Charger, Blower, Comfort Pad, Free Starter Kit, Nylon Belt
- For Use With PA700 Series PAPR
- Intrinsically Safe No
- Standards NIOSH Approved
- Includes Battery Yes
Product Information
- Brand Honeywell North
- MFR # PA701HE
- Zoro # G4433359
- UPC # 883940319063
- Country of Origin United States
- Category PAPR
Dimensions
Size | Universal |
Details
Description
PAPR System, Primair 700, Includes Battery, Battery Charger, Blower, Comfort Pad, Free Starter Kit, Nylon Belt, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- HONEYWELL NORTH PAPR System, Ni-Cad Rechargeable, Size M (PR501M)
- HONEYWELL NORTH PAPR System, Lithium Ion Battery Type (PA701HED)
- HONEYWELL NORTH PAPR System, Ni-Cad Rechargeable, Size L (PR501L)
- GVS-RPB T200 Respirator (17-200-12)
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/580, One-Size-Fits-All, H06-8121 (H06-8121)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- Honeywell North Masks & Respiratory Protection