Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable TPE Flange Shape, 27

  • Mfr # DPAS-30W

  • Zoro # G604926765


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPAS-30W
Zoro #
G604926765
UPC #
33552001003
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
TPE
Pairs Per Package
100

Description

Earplugs with air cushion and internal noise-blocking flanges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.