Chem-Tech Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 28 mil, Blue, Yellow, 2XL

  • Mfr # 5401S
  • Zoro # G3105000
product price: 
$
37.65
/pk of 12, $3.14/ea

Key Features

Color
Blue, Yellow
Size
2XL
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
28 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5401S
Zoro #
G3105000
UPC #
045143540112
Country of Origin
Malaysia
Item
Chemical Resistant Gloves
Color
Blue, Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Diamond
Series
Chem-Tech
Standards
ANSI/ISEA 105:2016
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
3
Application
Electronic Assembly, Food Processing, Laboratory Technician, Janitorial, Biological Hazards
ANSI/ISEA Puncture Level
2
Triple Layer
Triple Layer Not Included
Glove Coating Color
Blue
Insulated
Not Insulated
ANSI/ISEA Puncture Force
34 N
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Glove Coating Finish
Diamond
Glove Construction
Rubber
ANSI/ISEA Abrasion Cycles
1,200
Glove Hand Style
Left and Right
Brand and Series
MCR Safety Chem-Tech
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Glove Coating Coverage
Full
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Chlorinated/Non Chlorinated
Non-Chlorinated
Wear-Indicating
Includes Wear-Indicator
Anti-Static
Anti-Static Not Included
EN ISO 374 Chemical Rating
Type C - J
Dual Layer
Dual Layer Included
Wire Color
Blue, Yellow

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
12 in
Glove Thickness
28 mil
Length
12"
Size - Numeric
11
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Chemical-Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 28 mil, 12 in, Cuff Straight, Lining Flock, Glove Size 2XL, Color Blue, Yellow, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products