Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Gray Lens, Frameless, 10 PK

  • Mfr # SVP202

  • Zoro # G906372826


product price: $35.59
/pk 10, $3.56/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP202
Zoro #
G906372826
UPC #
30603390132446
Country of Origin
Canada

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound

Description

UVEX® SVP202 SAFETY GLASSES, GRAY FRAME, GRAY LENS, SCRATCH-RESISTANT THE SVP 200 SERIES OFFERS STYLISH, LOW-PROFILE AND VERY LIGHTWEIGHT FIT FOR ALL DAY COMFORT. IT HAS FLEXIBLE TEMPLE TIPS, 10-BASE, DIELECTRIC, WRAPAROUND FRAME, AND IS AVAILABLE IN ANTI-FOG OR HARDCOAT ANTI-SCRATCH COATINGS. THE SVP 200 SERIES OFFERS PERFECT FIT FOR ALL PART-TIME AND FULL-TIME WORKERS, INCLUDING FEMALE AND ETHNIC FACIAL PROFILES. UVEX SVP 200 FEATURES: STYLISH AND VERY LIGHTWEIGHT WITH A 10-BASE WRAP-AROUND DIELECTRIC FRAME FLEXIBLE TIPS MOLDED NOSEPIECE AVAILABLE IN A VARIETY OF LENS TINTS ANSI Z87.1+ COMPLIANT CSA Z94.3 COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.