Shroud, Flame Resistant Fabric For Welding, Fits All Full Facepieces. 8419
Mfr # 8419
Zoro # G4277305
product price:Â $91.75
/ea
Free Shipping & Returns
Key Features
For Use With
North Full Facepieces
Material
Flame Resistant
Series
Honeywell North 7600 Series Full Facepiece
Hoods Face Style
Open
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8419
Zoro #
G4277305
UPC #
821812015675
Country of Origin
United States
Dimensions
Size
Universal
Length
9 in
Named Size
Universal
Details
Item
Respirator Hood
For Use With
North Full Facepieces
Material
Flame Resistant
Series
Honeywell North 7600 Series Full Facepiece
Hoods Face Style
Open
Package Type
Bag
Standards
ANSI Z.87.1-2010
Color
Black
Areas Covered
Head, Neck, Shoulders
Product Type
Disposable Hood
Description
Respirator Hood, Areas Covered Head, Neck, Shoulders, Color Black, Material Flame Resistant, Named Size Universal, Series Honeywell North 7600 Series Full Facepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.