Twin Configuration, 9-Ft Mflec2-12/9Ft (Discontinued)
- Mfr # MFLEC2-12/9FT
- Zoro # G202572982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFLEC2-12/9FT
Zoro #
G202572982
UPC #
612230232214
Country of Origin
United States
Dimensions
Length
9-ft
Details
Weight Capacity
420 lb
Number of Legs
2
Description
In work sites of every variety, edges are much more common than people realize œ and they pose a greater risk than you expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite Edge offers versatility, enhanced user mobility and maximum safety. The TurboLite Edge ensures workers are safe in applications requiring foot-level tie-off or working near edges.